Shop All Masking Tapes
3M
AutomotiveRefinishMaskingTape, 06654, PK24
Mfr # 06654
Zoro # G0383903
product price: $192.99
/pk 24, $8.04/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Color Yellow
- Length 60 yd.
- Type Masking Tape
- Material Backing: Smooth Crepe Paper; Adhesive: Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06654
- Zoro # G0383903
- UPC # 00051131066540
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 1-1/2" |
Length | 60 yd. |
Details
Color | Yellow |
Type | Masking Tape |
Material | Backing: Smooth Crepe Paper; Adhesive: Rubber |
Item | Automotive Refinish Masking Tape |
Description
Masking Tapes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Silver (TS-108)
- TAPE IT Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack (ETAPE0.75-1-BLACK)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- 3M Masking Tape, Dark Green, 1 In. x 72 Yd. (8992)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- SCOTCH MASKNG TAPE 1.88""X60.1YD (2060-48MP)
- 3M Masking & Painter's Tape