Shop All Double Sided Foam Tapes
3M
AutomotiveAttachmentTp06377gray0.76, PK12
Mfr # 06377
Zoro # G0384761
product price: $52.65
/ea
Sold in multiples of 12 for $631.80
$631.80
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic
- Width 1/2"
- Length 20 yd.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06377
- Zoro # G0384761
- UPC # 00021200063770
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5 in |
Width | 1/2" |
Length | 20 yd. |
Details
Material | Adhesive: Acrylic |
Item | Automotive Attachment Tape |
Color | Gray |
Description
3M Automotive Attachment Tape 06377 is just .03€ (.76 mm) thick, making it excellent for flush, streamlined and permanent application of lightweight auto trim and moldings. This 1/2€-wide OEM-approved tape incorporates a strong yet conformable closed-cell acrylic foam with high performance acrylic adhesive on both sides. This adhesive resists plasticizers and delivers high peel and shear adhesion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, 12/Case (T97619712PK)
- IMPERIAL MFG Tape Gasket Fbrgls 3/4X6 Wht (GA0162)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- WELLER Dispensing Syringe, 5 mL, Calibrated, Translucent, 20 Pack (M5LLASSM)
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 250PK (4905)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Double Coated Tape, Foam, Off White, PK12 (4026)
- 3M Cable Hanger, Polyolefin Backing, PK10 (1X33MCH)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M 3M 4032 Double Coated Foam Tape 12" x 5yd White, 1/32" thick (4032)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Foam Tape