Shop All Double Sided Foam Tapes
3M
AutomotiveAttachmentTape06381 White, PK12
Mfr # 06381
Zoro # G0377560
Sold in multiples of 12 for $917.88
Free Shipping & Returns
$917.88
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06381
- Zoro # G0377560
- UPC # 00051131063815
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.875 in |
Details
Item | Attachment Tapes |
Description
3M Automotive Attachment Tape 06381 combines features for versatility in attaching a broad range of automotive trim and parts. A 1.12 mm closed-cell acrylic foam core is 7/8€ wide and delivers strength, conformability and excellent stress relaxation. Our high performance acrylic adhesive is applied to both sides, resists plasticizers and delivers high peel and shear adhesion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Concrete Mix, Pail, Gray (120019)
- 3M Masking Tape, White, 13mm x 50m (06297)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (740 UV)
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- 3M Double Sided Foam Tape, 2"x5 yds., 1/16", Natural (T9574016R)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- 3M Foam Tape