Shop All Double Sided Foam Tapes
3M
AutoAcrylicPlusPrmTp 06392Blk 1.52m, PK12
Mfr # 06387
Zoro # G0381830
Sold in multiples of 12 for $585.48
$585.48
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.5 in
- Width 1/4"
- Length 20 yd.
- Color Black
- Material Adhesive: Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06387
- Zoro # G0381830
- UPC # 00051131063921
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.5 in |
Width | 1/4" |
Length | 20 yd. |
Details
Item | Automotive Attachment Tape |
Color | Black |
Material | Adhesive: Acrylic |
Description
3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON LiquidWood and WoodEpox Beige Wood Restoration Kit 4 qt (WRK4QKR)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.14 oz, Bottle (680522)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- OATEY 3/4 in. x 260 in. Thread Seal Tape (31212)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M 3/4X36YDS 1/8#4508 FOAM TAPE 12/CS (3M6375)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- 3M Double Coated Tape, 2In x108 ft., Red, PK24 (9420)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M 3M 4052 Double Coated Foam Tape 6" x 5yd, Black, 1/32" thick (4052)
- 3M Foam Tape