Shop All Masking Tapes
3M
Auto Refinish Masking Tape, 18mm x 55m
Mfr # 06334
Zoro # G101985333
product price: $5.95
/ea
Sold in multiples of 48 for $285.60
$285.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 Yards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06334
- Zoro # G101985333
- UPC # 21200063343
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Length | 60 Yards |
Width | 18 mm |
Details
Item | Auto Refinish Masking Tape |
Description
Auto Refinish Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKITE Construction Adhesive, Green, Cartridge (10010)
- LOCTITE Epoxy Adhesive, Translucent, 13.5 oz, Syringe (2235316)
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- INTERTAPE PG21 NAT 18MMX55M PERF-PERF 48 (PG21..178)
- 3M Masking Tape, 15/16" W, 60 yd L, Tan, PK36 (234)
- 3M Trim Masking Tape, 50.8MmX10M (MMM6349)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- 3M Masking Tapes