Shop All Painter's Tape
3M
Auto Purple Painters Tape for Curved Surfaces, 18 mm x 55 m, 5PK
Mfr # 34744-5
Zoro # G611177686
product price: $27.79
/pk 5, $5.56/ea
$27.79
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
- Brand 3M
- MFR # 34744-5
- Zoro # G611177686
- UPC # 51131347441
- Country of Origin China
- Category Painter's Tape
Description
3M Auto Purple Painters Tape for Curved Surfaces, 18 mm x 55 m, 5 Rolls 34744.Designed for fine line and critical paint masking, our 3M Purple Painters Tape is an ultra-conformable tape with an extremely versatile backing. This UV durable tape is flexible, adheres to multiple surfaces and removes cleanly even after bake cycles without adhesive build-up or ghosting. Optimized for use on flat, curved and compound surfaces for exceptional paint lines.Features & detailsSHARP PAINT LINES - Delivers ultra sharp paint lines.HIGHLY CONFORMABLE - Hugs tight auto curvesDURABLE BACKING - Polybacking provides extreme durability90 Degree Tear - Features Straight Edge TearEASY REMOVAL - Features one-piece, 7 day clean removal and minimal slivering
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
- LOCTITE Gasket Sealant 2 - Non-Hardening, 495572 (495572)
- QUIKRETE Quikrete 1245-20 Anchoring Cement, Brown/Gray, 20 lb Pail (1245-20)
- HYLOMAR Adhesive/Sealant Gasket Sealant, 80 mL, Blue, Temp Range -50 to 250 C (HUBR02)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- 3M Painters Masking Tape, Blue, 1/2In x 60 Yd (2090)
- 3M PAINTER'S TAPE PURPL (2080-48NC)
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- 3M ScotchBlue 141 in W X 60 yd L Blue Medium Strength Painter's Tape, 3PK (2093-36AC3)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46705)
- 3M Painter's Tape