Shop All Rags & Towels
3M
Auto Detailing Cloth, Blue, 6PK
Mfr # 06020
Zoro # G4675513
product price: $167.99
/pk 6, $28.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06020
- Zoro # G4675513
- UPC # 50051131060208
- Country of Origin Viet Nam
- Category Rags & Towels
Details
Material | Blue |
Item | Cloths |
Color | Blue |
Description
Cloths, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUECOLLAR 30 gal Trash Bags, 37 in x 34 in, Premium, 1 mil, Black, 40 PK (N6034YK RC1)
- MILWAUKEE TOOL Dry Coring Dust Extraction Attachment (5319-DE)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- 3M Cleaning Pad 5300N, 19", Blue, PK5 (5300N 486)
- 3M Scotch-Brite Microfiber Reusable Wipes 11.5" W X 19.5" L 5 pk, 5PK (9053-12-SM)
- 3M Cleaning Pad 5300N, 13", Blue, PK5 (5300N 856)
- 3M Cloth Tack 17X36" 3M (10132NA)
- 3M Auto Detailing Cloth, Yellow, 6PK (68047513)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- CARRAND Microfiber MAX Total Clean Body Mitt4 in 1, 7x10 (CRD45602AS)
- 3M Rags & Towels