Shop All Welding Helmet Accessories
3M
Auto Darkening Filter, Bluetooth Enabled
Mfr # 46-0000-30iVC
Zoro # G9396485
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 5, 8 to 14
- Characteristics Bluetooth Enabled
- For Use With 3M Speedglass Welding Helmet G5-01 Series
- Lens Color Clear
- Features Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter, Variable Color Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46-0000-30iVC
- Zoro # G9396485
- UPC # 078371403003
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Auto Darkening Filter |
Filter Shade | 5, 8 to 14 |
Characteristics | Bluetooth Enabled |
For Use With | 3M Speedglass Welding Helmet G5-01 Series |
Lens Color | Clear |
Features | Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter, Variable Color Technology |
Compatible with Manufacturer Model Number | 46-0099-33 |
Welding Shade Designation | W8-14 |
Compatible with Series | G5-01 Series |
Compatible with Brand | Speedglas |
Compatible Manufacturer Part Number | 46-0099-33 |
Compatible with Manufacturer Model Number [NEW] | 46-0099-33 |
Compatible with Manufacturer Part Number | 46-0099-33 |
Compatible Manufacturer Model Number | 46-0099-33 |
For Use with Mfr. Model Number | 46-0099-33 |
For Use With Mfr. Model Number | 46-0099-33 |
Description
Auto Darkening Filter, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 46-0099-33, Compatible with Series G5-01 Series, Features Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter, Variable Color Technology, For Use With 3M Speedglass Welding Helmet G5-01 Series, Lens Color Clear, Welding Shade Designation W8-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Digital Soldering Station, 65W (WX1012N)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/16", 50lb. (E6011-316-50)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- 3M Magnification Plate (08-0500-57)
- 3M Magnification Plate (08-0500-58)
- 3M Head Suspension Assembly (08-0400-51)
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- 3M Speedglas 06-0000-30I Auto Darkening Filter 9100Xxi W/Shades 5, 8-13, (51141564739)
- 3M Magnification Plate (08-0500-56)
- JACKSON SAFETY Plate Len Kit 3in1 ADF Weld Helmet Frnt 2 Rear Safety Plate (22606)
- 3M Welding Helmet Accessories