Shop All Welding Helmet Accessories
3M
Auto Darkening Filter, Bluetooth Enabled
Mfr # 46-0000-30i
Zoro # G9396223
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 5, 8 to 13
- Characteristics Bluetooth Enabled
- For Use With 3M Speedglass Welding Helmet G5-01 Series
- Lens Color Natural
- Features Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 46-0000-30i
- Zoro # G9396223
- UPC # 078371115159
- Country of Origin Sweden
- Category Welding Helmet Accessories
Details
Item | Auto Darkening Filter |
Filter Shade | 5, 8 to 13 |
Characteristics | Bluetooth Enabled |
For Use With | 3M Speedglass Welding Helmet G5-01 Series |
Lens Color | Natural |
Features | Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter |
Compatible with Manufacturer Model Number | 46-0099-33 |
Compatible with Series | G5-01 Series |
Welding Shade Designation | W8-13 |
Compatible with Brand | Speedglas |
Compatible Manufacturer Part Number | 46-0099-33 |
Compatible with Manufacturer Part Number | 46-0099-33 |
Compatible with Manufacturer Model Number [NEW] | 46-0099-33 |
Compatible Manufacturer Model Number | 46-0099-33 |
For Use with Mfr. Model Number | 46-0099-33 |
For Use With Mfr. Model Number | 46-0099-33 |
Description
Auto Darkening Filter, Compatible with Brand Speedglas, Compatible with Manufacturer Model Number 46-0099-33, Compatible with Series G5-01 Series, Features Auto-On/Off, More Detailed And Colorful, Natural Color Technology Which Makes The Lens View Seem Lighter, For Use With 3M Speedglass Welding Helmet G5-01 Series, Lens Color Natural, Welding Shade Designation W8-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (KH1132)
- WESTWARD MIG Welding Wire, ER5356, .047, 16 lb. (41R303)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- LINCOLN ELECTRIC MIG Welding Wire, ER308/308L, 0.045", 33 lb (ED035051)
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- 3M Magnification Plate (08-0500-57)
- 3M Outside Protection Plate, PK5 (08-0200-52)
- 3M Head Suspension Assembly (08-0400-51)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- POWERWELD Clear Glass Cover Plate, 4-1/2" x 5-1/4" (GP4)
- 3M Welding Helmet Accessories