Shop All Filtration Systems
3M Aqua-Pure
Water Filter System, 3/4 In NPT, 8 gpm
Mfr # 5529902
Zoro # G1702522
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Drop-in Cartridge Filter Systems
- Microns 5
- Flow Rate 8 gpm
- Max. Pressure 125 psi
- Application Whole House
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5529902
- Zoro # G1702522
- UPC # 016145001116
- Country of Origin Mexico
- Category Filtration Systems
Dimensions
Overall Height | 13 3/4 in |
Overall Width | 4 9/16 in |
Size | 3/4" FNPT |
Width | 4 5/8 in |
Depth | 13 3/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Height | 13 7/10 in |
Connection Size | 3/4 in |
Description
Water Filtration System, Reduces Chlorine Taste and Odor, Rust, Scale, Sediment, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 13 3/4 in, Width 4 5/8 in, Flow Rate 8 gpm, Application Whole House, Color Clear, Compatible Mfr. Model Number AP1001, AP102T, AP110, AP117, AP124, AP420, APS117, Compatible with Grainger Part Number 25TW27, 49X980, 4LW36, Connection Type NPT, Depth 13 3/4 in, Housing Material Plastic, Includes Filter Wrench, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- ELKAY Elkay Assy -Tailpipe (40088C)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. FNPT Female Adapter (EPXFA1)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- 3M AQUA-PURE Whole House Water Filtration System Filter, NPT, 5 micron, 8 gpm, 14-7/8 in H, Plastic, Clear (5530002)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- ISPRING 4Stage Tankless Commercial Reverse Osmosis System (CRO1000)
- PENTAIR/OMNIFILTER Metal Mounting Bracket, BF7 Fltr Hsngs (BF7MB-S-S18)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-500 500 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-500)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- 3M Aqua-Pure Filtration Systems