Shop All Water Filter Cartridges
3M Aqua-Pure
Water Filter System, 20 gpm, 5 Micron, 25 in H
Mfr # 5621104
Zoro # G6090341
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House
- Flow Rate 20 gpm
- For Use With Mfr. No. 10U924
- Height 25 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5621104
- Zoro # G6090341
- UPC # 00016145266997
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 25 in |
Overall Width | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 25 in |
Width | 4 1/2 in |
Connection Size | 1 in |
Removes Particle Size Down To | 2 to 50 microns |
Depth | 4 1/2 in |
Description
Water Filter System, Reduces Chlorine Taste and Odor, Particulates, Rust, Scale, Micron Rating 5 micron, Connection Size 1 in, Overall Height 25 in, Width 4 1/2 in, Service Life 100,000 gal, Includes Valve Yes, Flow Rate 20 gpm, Application Whole House, Color Blue, Compatible with Grainger Part Number 10U924, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Head Material Stainless Steel, Housing Material Plastic, Includes Filter Cartridge (Mfr. No. 10U924)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (468-001X)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1R6-40 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Dresden Blue (2F1R6-40)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- 3M AQUA-PURE Quick Connect Filter, 1.5 gpm, 5 Micron, 3.19" O.D., 20 in H (5572003)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- 3M AQUA-PURE Quick Connect Filter, 1.8 gpm, 5 Micron, 3.188" O.D., 9 5/8 in H (AP51711)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H (5618905)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 150 Micron, 2-1/2" O.D., 9 7/8 in H (SF150-9.8BC444DB-75)
- 3M Aqua-Pure Water Filter Cartridges