Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Water Filter System, 0.2 micron, 18 5/8" H
Mfr # ICE160-A020-S-SR
Zoro # G301209284
product price: $324.99
/ea
Sold in multiples of 6 for $1,949.94
Free Shipping & Returns
$1,949.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Service Life (Gallons) 40,000 gal
- Application Ice Makers
- Dia. (In.) 4 1/2 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # ICE160-A020-S-SR
- Zoro # G301209284
- UPC # 638060357125
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 4 1/2 in |
Height (In.) | 5 in |
Length (In.) | 27 in |
Depth | 5 in |
Overall Height | 18 5/8 in |
Height | 18 5/8 in |
Width | 5 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Bacteria, Cyst, Particulates, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 18 5/8 in, Width 5 in, Service Life 40,000 gal, Includes Valve Yes, Flow Rate 3.5 gpm, Application Ice Makers, Color White, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit (96884)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- LEGEND VALVE 1" S-415 GATE VALVE (104-605)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- EVERPURE Coffee Filter System, 3/8 In FNPT, 0.5 gpm (EV927560-75)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-20000 & AR-40000 Filters (K-00339)
- NEPHROS Filter Housing, 20" H, 2 1/2" Dia, Silver (70-0225)
- NEPHROS Inline Water Filter, 3 gpm, 7" H, 75 psi (70-0283)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- 3M Aqua-Pure Beverage & Ice Machine Filters