Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Water Filter System, 0.2 micron, 18 1/8" H
Mfr # ICE160-S-SR
Zoro # G401209276
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Filter
- Service Life (Gallons) 40,000 gal
- Application Ice Makers
- Dia. (In.) 4 1/2 in
- Height (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # ICE160-S-SR
- Zoro # G401209276
- UPC # 638060357194
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 4 1/2 in |
Height (In.) | 5 in |
Length (In.) | 27 in |
Depth | 5 in |
Height | 18 1/8 in |
Overall Height | 18 1/8 in |
Width | 5 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 1/2 in |
Description
Water Filter System, Reduces Bacteria, Cyst, Particulates, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 18 1/8 in, Width 5 in, Service Life 40,000 gal, Includes Valve Yes, Flow Rate 3.5 gpm, Application Ice Makers, Color White, Connection Gender Female, Connection Type NPT, Depth 5 in, Filter Media Carbon, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- MOEN SGL Cera Fauc Cartridge (4000)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP32529)
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- HAWS Replacement Water Filter (6429)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- ILC Replacement for GE General Electric G.E Gxwh04f (GXWH04F GE GENERAL ELECTRIC G.E)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- 3M Aqua-Pure Beverage & Ice Machine Filters