Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Water Filter System, 0.2 micron, 17 1/2" H
Mfr # ICE120-A020-S-SR
Zoro # G401209306
product price: $221.99
/ea
Sold in multiples of 6 for $1,331.94
Free Shipping & Returns
$1,331.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Service Life (Gallons) 9,000 gal
- Application Ice Makers
- Dia. (In.) 4 1/2 in
- Height (In.) 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # ICE120-A020-S-SR
- Zoro # G401209306
- UPC # 638060357132
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Dia. (In.) | 4 1/2 in |
Height (In.) | 11 1/4 in |
Length (In.) | 27 3/8 in |
Height | 17 1/2 in |
Depth | 4 1/2 in |
Width | 4 1/2 in |
Overall Height | 17 1/2 in |
Removes Particle Size Down To | Less than 1 micron |
Connection Size | 3/8 in |
Description
Water Filter System, Reduces Bacteria, Cyst, Particulates, Scale, Sediment, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 17 1/2 in, Width 4 1/2 in, Service Life 9,000 gal, Includes Valve Yes, Flow Rate 2 gpm, Application Ice Makers, Color White, Connection Gender Female, Connection Type NPT, Depth 4 1/2 in, Filter Media Carbon, Includes Cartridge, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/4" Pipe Size (8030 CSP-12)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- HALSEY TAYLOR Filter For Hwf3000 Watersentry Plus (55898C)
- BRITA Water Filter Pitcher Advanced Replacement Filters, PK24 (35503CT)
- HAWS Water Filter (6426)
- ZEROWATER Water Replacement Fltr (ZR-001)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- 3M Aqua-Pure Beverage & Ice Machine Filters