Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Water Filter, 8 1/8" H, 16 1/2" L
Mfr # HF20-A020-S-SR
Zoro # G801209227
product price: $100.99
/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns
$605.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- For Use With Cube Style Ice Machines, Nugget Style Ice,Water dispenser
- Service Life (Gallons) 9,000 gal
- Diameter 4 1/2 in
- Application Water Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # HF20-A020-S-SR
- Zoro # G801209227
- UPC # 00638060357101
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Diameter | 4 1/2 in |
Dia. (In.) | 4 1/2 in |
Height (In.) | 8 1/8 in |
Length (In.) | 16 1/2 in |
Overall Height | 8 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Type | Filter |
Item | Water Filter |
For Use With | Cube Style Ice Machines, Nugget Style Ice,Water dispenser |
Service Life (Gallons) | 9,000 gal |
Application | Water Filtration |
Reduces | Particulates |
Flow Rate | 2 gpm |
Microns | 0.2 micron |
Max. Flow GPM | 2 gpm |
Compliance | NSF, WQA |
Service Life | 9,000 gal |
Filter Media | Polypropylene |
Max. Water Temp. (F) | 100 Degrees F |
Micron Rating | 0.2 micron |
Max. Pressure (PSI) | 125 psi |
Standards | NSF, WQA |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Description
Water Filter, For Use With Cube Style Ice Machines, Nugget Style Ice,Water dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 2 gpm, Diameter 4 1/2 in, Overall Height 8 1/8 in, Service Life 9,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE05)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- PROTECT AIR Miniature Regulator, 2 3/4", 3/4" H (PTR232FS1230)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- BRITA Water Filter Pitcher Advanced Replacement Filters, PK24 (35503CT)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, & Bolt (KQ8)
- EVERPURE Ice Machine Prefilter System, 3.34 gpm (EV932422-75)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- 3M Aqua-Pure Beverage & Ice Machine Filters