Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 45 gpm, 25 Micron, 4-5/8" O.D., 20 in H
Mfr # 5618905
Zoro # G2637677
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House Water Filtration
- Flow Rate 45 gpm
- For Use With Whole House Water Filter Systems
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5618905
- Zoro # G2637677
- UPC # 016145171277
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 4-5/8" |
Filter Diameter | 4 5/8 in |
Diameter | 4 5/8 in |
Overall Height | 20 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Whole House Water Filter Systems, Reduces Sediment, Micron Rating 25 micron, Flow Rate 45 gpm, Diameter 4 5/8 in, Overall Height 20 in, Service Life Not Available, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Whole House Water Filtration, Standards FDA CFR-21, Series Aqua-Pure AP800, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 4LW37, 4RP82
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 9" Blk Sq Grate (970)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 3" O.D., 9 3/4 in H, 2 PK (AP117)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- 3M AQUA-PURE Quick Connect Water Filter: 5 micron, 8 gpm, 9-3/4 in Overall Ht, 2-1/2 in Dia, Polypropylene, 2 PK (AP110)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 1 Micron, 2-1/2" O.D., 10 in H, 2 PK (5566601)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 25 Micron, 4-3/4" O.D., 9 3/4 in H (5602719)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to (1PK) Made by AFC (AFC-APH-104-9000-1p-16715)
- 3M Aqua-Pure Water Filter Cartridges