Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 20 gpm, 25 Micron, 4-3/4" O.D., 20 in H
Mfr # 5602721
Zoro # G3150691
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House Water Filtration
- Flow Rate 20 gpm
- For Use With Whole House Water Filtration
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5602721
- Zoro # G3150691
- UPC # 00054007979722
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 4-3/4" |
Filter Diameter | 4 1/2 in |
Diameter | 4 1/2 in |
Overall Height | 20 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Whole House Water Filtration, Reduces Sediment, Micron Rating 25 micron, Flow Rate 20 gpm, Diameter 4 1/2 in, Overall Height 20 in, Service Life 80,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Series AquaPure AP800, Features Whole House Water Filter Systems Help Protect Pipes and Appliances, Maximum Pressure 125 psi, Shell Material Carbon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Female Reducing Adapter, 3/4 in Tube Size, Brass, Brass (U092LF)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- DYNABRADE Valve Lever, ND1040 (21447)
- 3M AQUA-PURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H (5631616)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- 3M AQUA-PURE Quick Connect Filter, 0.6 gpm, 0.5 Micron, 3-1/8" O.D., 13 3/8 in H (47-5574704)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 3" O.D., 9 3/4 in H, 2 PK (AP117)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 1 Micron, 2-1/2" O.D., 10 in H, 2 PK (5566601)
- EVERPURE Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H (255481-43-75)
- 3M Aqua-Pure Water Filter Cartridges