Shop All Water Filter Cartridges
This Product is Discontinued
3M Aqua-Pure
Quick Connect Filter, 16 gpm, 50 Micron, 2-1/2" O.D., 20 in H (Discontinued)
Mfr # 5620603
Zoro # G3415176
This Product is Discontinued
Key Features
- Application Whole House Water Filtration
- Flow Rate 16 gpm
- For Use With AP100 Series Whole House Water Filter
- Height 20 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5620603
- Zoro # G3415176
- UPC # 00016145157448
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Diameter | 2 1/2 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With AP100 Series Whole House Water Filter, Reduces Sediment, Micron Rating 50 micron, Flow Rate 16 gpm, Diameter 2 1/2 in, Overall Height 20 in, Service Life 1,500 gal, Filter Media Polypropylene, Maximum Temperature 170 Degrees F, Application Whole House Water Filtration, Series AquaPure AP100, Features Whole House Water Filter Systems Help Protect Pipes and Appliances, Maximum Pressure 125 psi, Shell Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.