Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 16 gpm, 5 Micron, 2-1/2" O.D., 19 1/2 in H
Mfr # 5620405
Zoro # G2870192
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Whole House Water Filtration
- Flow Rate 16 gpm
- For Use With Whole House Water Filter Systems
- Height 19 1/2 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5620405
- Zoro # G2870192
- UPC # 016145157356
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 19 1/2 in |
Inside Dia. | 1 in |
Outside Dia. | 2-1/2" |
Filter Diameter | 2 1/2 in |
Overall Height | 19 1/2 in |
Diameter | 2 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Whole House Water Filter Systems, Reduces Sediment, Micron Rating 5 micron, Flow Rate 16 gpm, Diameter 2 5/8 in, Overall Height 19 1/2 in, Service Life 1,500 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Whole House Water Filtration, Standards FDA CFR-21, Series Aqua-Pure AP100, Compatible Mfr. Model Number AP101T, AP102T, AP11T, SS12 EPE-316L, SS4 EPE-316L, SS8 EPE-316L, SST1HA, SST2HB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button (1071712)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- LEGEND VALVE 3" X 9" GALVANIZED NIPPLE (356-213E)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- 3M AQUA-PURE AP817, 5602719 WATER FILTER (AP817)
- 3M AQUA-PURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3.19" O.D., 11 in H (5601105)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- 3M AQUA-PURE Quick Connect Filter, 8.3 gpm, 0.5 Micron, 3.188" O.D., 11 1/2 in H (5585102)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T23R9-4-45A)
- 3M Aqua-Pure Water Filter Cartridges