Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 1.5 gpm, 5 Micron, 3.19" O.D., 20 in H
Mfr # 5572003
Zoro # G6077881
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Coffee and Hot Tea Water Filtration, Ice Machine Water Filtration
- Flow Rate 1.5 gpm
- For Use With Coffee and Hot Tea Water Filtration, Ice, Ice Machine Water Filtration
- Height 20 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Aqua-Pure
- MFR # 5572003
- Zoro # G6077881
- UPC # 016145073816
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Outside Dia. | 3.19" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Diameter | 3 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Quick Connect Filter, For Use With Coffee and Hot Tea Water Filtration, Ice, Ice Machine Water Filtration, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 20 in, Service Life 10,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF 42, Series 3M CFS, Compatible Mfr. Model Number CFS6000, CFS7000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- KOHLER Spline Kit (79404)
- MILWAUKEE VALVE Globe Valve, Class 125, 2 In. (502 2)
- ELESA Square tube connectors, STC.25-2A-2W-A-C9 (STC-A)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- 3M AQUA-PURE Quick Connect Filter, 0.6 gpm, 0.5 Micron, 3-1/8" O.D., 13 3/8 in H (47-5574704)
- 3M AQUA-PURE AP431, AP430SS REPLACEMENT (AP431)
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (5618902)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 5 Micron, 4-5/8" O.D., 20 in H (5618903)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2997)
- 3M Aqua-Pure Water Filter Cartridges