Shop All Water Filter Cartridges
3M Aqua-Pure
Quick Connect Filter, 1.5 gpm, 0.5 Micron, 3.188" O.D., 11 57/64 in H
Mfr # 5610428
Zoro # G3266846
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cooking Water, Drinking Water
- Flow Rate 1.5 gpm
- For Use With Under Sink Water Filtration Systems
- Height 11 57/64 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5610428
- Zoro # G3266846
- UPC # 00016145607608
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 11 57/64 in |
Outside Dia. | 3.188" |
Filter Diameter | 3 3/16 in |
Diameter | 3 1/4 in |
Overall Height | 13 5/8 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Under Sink Water Filtration Systems, Reduces Lead, Sediment, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 1.5 gpm, Diameter 3 1/4 in, Overall Height 13 5/8 in, Service Life 2,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Cooking Water, Drinking Water, Standards FDA CFR-21, NSF, Series Aqua-Pure, Connection Size 3/8 in, Maximum Pressure 125 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- KOHLER Trip Lever Assembly (85084-VNT)
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- AMERICAN STANDARD Solenoid/Piston Assembly, For Urinals (M970694-0070A)
- 3M AQUA-PURE Water Filter System, 2 gpm, 0.5 Micron, 15 1/8 in H (5609223)
- 3M AQUA-PURE Quick Connect Filter, 45 gpm, 5 Micron, 4-5/8" O.D., 20 in H (5618903)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- 3M AQUA-PURE Quick Connect Filter, 8.3 gpm, 0.5 Micron, 3.188" O.D., 11 1/2 in H (5585102)
- 3M AQUA-PURE STAINLESS 300PSI 3/4IN WATER FILTER ASSEMBLY (SST1HA)
- 3M AQUA-PURE Quick Connect Filter, 0.6 gpm, 0.5 Micron, 3-1/8" O.D., 13 3/8 in H (47-5574704)
- CULLIGAN Woven Filter Cartridge, 1 gpm, 2-1/4" O.D., 9 3/4 in H (D-20A)
- 3M Aqua-Pure Water Filter Cartridges