Shop All Water Filter Cartridges
This Product is Discontinued
3M Aqua-Pure
Quick Connect Filter, 0.8 gpm, 0.5 Micron, 10 1/2 in H (Discontinued)
Mfr # AP EASY LC COOLER
Zoro # G3399225
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Drinking Water Filtration
- Flow Rate 0.8 gpm
- Height 10 1/2 in
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # AP EASY LC COOLER
- Zoro # G3399225
- UPC # 068060420671
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 10 1/2 in |
Overall Height | 10 1/2 in |
Size | 1/4" |
Width | 3 in |
Connection Size | 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, Reduces Cyst, Lead, Sediment, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 10 1/2 in, Width 3 in, Service Life 750 gal, Includes Valve Yes, Flow Rate 0.8 gpm, Color White, Connection Type Push Connect, Filter Media Carbon, Housing Material Polypropylene, Includes Installation Kit, Mfr. No. C-LC Cartridge, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 25 psi, Minimum Temperature 40 Degrees F, Number of Cartridges Required 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: IA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.