Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Quick Connect Filter, 0.2 micron, 3.5 gpm
Mfr # HF60-A020-S-SR
Zoro # G601209311
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Filter
- For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser
- Service Life (Gallons) 9,000 gal
- Diameter 4 1/2 in
- Application Water Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # HF60-A020-S-SR
- Zoro # G601209311
- UPC # 638060357149
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Diameter | 4 1/2 in |
Dia. (In.) | 4 1/2 in |
Height (In.) | 4 9/16 in |
Length (In.) | 16 1/2 in |
Overall Height | 4 5/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 3.5 gpm, Diameter 4 1/2 in, Overall Height 4 5/8 in, Service Life 9,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Series 3M High Flow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-617 CPVC STOP & WASTE (202-514)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- LEGEND VALVE 2" BLACK MERCHANT COUPLING (350-708)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- PURLOGIX Water Cooler Filter, Sed, (PL1100-0001)
- EVERPURE SHURflo® Cold Beverage Dispenser Replacement Water Filter Cartridge (94-399-00)
- EVERPURE Filter System, 5 gpm (EV932806-75)
- ZEROWATER Water Replacement Fltr (ZR-001)
- NEPHROS Filter Cartridge, 10 micron, 5 gpm, 10" H (70-3904X-00)
- 3M Aqua-Pure Beverage & Ice Machine Filters