Shop All Beverage & Ice Machine Filters
3M Aqua-Pure
Quick Connect Filter, 0.2 micron, 2 gpm
Mfr # HF20-A020-SR
Zoro # G101209217
product price: $100.99
/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns
$605.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser
- Service Life (Gallons) 9,000 gal
- Application Water Filtration
- Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # HF20-A020-SR
- Zoro # G101209217
- UPC # 638060357163
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Diameter | 4 1/2 in |
Dia. (In.) | 4 1/2 in |
Height (In.) | 8 1/8 in |
Length (In.) | 16 1/2 in |
Overall Height | 8 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 2 gpm, Diameter 4 1/2 in, Overall Height 8 1/8 in, Service Life 9,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards NSF, WQA, Series 3M High Flow, Features Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFC24835)
- BONOMI 1" NPT Stainless Steel Spring Check Valve (S250-1)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- MOEN Diverter Spouts Line List Items Classic Brushed Nickel (15856CBN)
- 3M AQUA-PURE Water Filter System, 0.2 micron, 18 1/8" H (ICE160-S-SR)
- 3M FILTRATION Carbon Poly Cartridge, 9-3/4In, 5 Mic (5559413)
- CULLIGAN Inline Filter, Ice Maker, 10-1/2x2-1/4 In (IC-100A)
- 3M Scalegard® Pro Hot Beverage Replacement Water Filter Cartridge (P-124B)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-40000-P)
- NEPHROS Quick Connect Filter, 0.005 micron, 3 gpm (70-0520)
- EVERPURE Ice Machine System, 5 gpm (EV932523-75)
- 3M Aqua-Pure Beverage & Ice Machine Filters