Shop All Pump Gaskets
3M Aqua-Pure
O-Ring, Buna, for SS4, SS8, SS12 Housings
Mfr # 3792031P
Zoro # G0609673
original price:
$40.57
11% off
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 8 in ID
- Material of Construction Nitrile
- For Use With 1ZKK6, 1ZKK7, 1ZKK8, 2P518, 2P520
- Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Aqua-Pure
- MFR # 3792031P
- Zoro # G0609673
- UPC # 638060350119
- Country of Origin United States
- Category Pump Gaskets
Dimensions
Size | 8 in ID |
Diameter | 8 in |
Height | 1/8 in |
Details
Item | O-ring |
Material | Nitrile |
Material of Construction | Nitrile |
For Use With | 1ZKK6, 1ZKK7, 1ZKK8, 2P518, 2P520 |
Compatible Mfr. Model Number | 4808713, 4808714, 4808715, SS12, SS4 |
Description
O-Ring, Diameter 8 in, Height 1/8 in, Compatible Mfr. Model Number 4808713, 4808714, 4808715, SS12, SS4, Compatible with Grainger Part Number 1ZKK6, 1ZKK7, 1ZKK8, 2P518, 2P520, Material Nitrile
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max (FT-110, 173931-C)
- DAYTON Repair Kit, For 2ZXL1, 2ZXL2, 2ZXL3, 2ZXL4 (21TH21)
- FLOTEC Utility Pump, 115V, 1/4HP (FP0S1600X)
- ARO Gasket, 93107 (93107)
- HOFFMAN Seal Kit, For DG0060, DG0060 (DG0060)
- DAYTON O-Ring, NBR, PPTLSP208G (PPTLSP208G)
- DAYTON O-Ring, PP21101425001G (PP21101425001G)
- DAYTON Gasket, PPM9ZN011G (PPM9ZN011G)
- ARO O-Ring, 94356 (94356)
- ARO O-Ring, Y325-24 (Y325-24)
- 3M Aqua-Pure Pump Gaskets