Shop All Filtration Accessories
3M Aqua-Pure
Neutralization Media, 0.5 cu. ft.
Mfr # N-050P
Zoro # G5804005
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Backwash Filters ABF, NBF Series
- Height (In.) 11 1/2 in
- Dia. (In.) 12 1/2 in
- Reduces Acid Neutralization, pH Correction
- Material Calcium Carbonate, Magnesium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # N-050P
- Zoro # G5804005
- UPC # 00054007970996
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height (In.) | 11 1/2 in |
Dia. (In.) | 12 1/2 in |
Details
Item | Filter Media |
For Use With | Automatic Backwash Filters ABF, NBF Series |
Reduces | Acid Neutralization, pH Correction |
Material | Calcium Carbonate, Magnesium Oxide |
Net Weight | 42.6 lb |
Series | 3M WTS Series |
Description
Filter Media, Reduces Acid Neutralization, pH Correction, Material Calcium Carbonate, Magnesium Oxide, Net Weight 42.6 lb, Series 3M WTS Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Hub, 1-1/2 in Pipe Size (1WKK4)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- ZORO SELECT 1" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002858)
- KOHLER Levity 1/4 Bath Door 62 X 59-5/8 Tb (706004-L-2MB)
- 3M AQUA-PURE Filter Media, Reduces Acid Neutralization/pH Correction, 0.5 cu ft, 45 lb, WTS Series (C-050P)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- 3M AQUA-PURE Inline Filter, Ice Maker, 10-5/16x2-1/8In (5617202)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- 3M Aqua-Pure Filtration Accessories