Shop All Grease Fittings
3M Aqua-Pure
Lubricant Kit, Rubber
Mfr # O-Ring/lubricant kit
Zoro # G901209400
Sold in multiples of 50 for $607.50
$607.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Material of Construction Rubber
- For Use With Large Diameter Water Filter Housing
- Compatible Mfr. Model Number AP801B, AP801T, AP802B, AP802T, Mf. No. CFS22B1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Aqua-Pure
- MFR # O-Ring/lubricant kit
- Zoro # G901209400
- UPC # 638060356906
- Country of Origin Italy
- Category Grease Fittings
Dimensions
Details
Item | Lubricant Kit |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Large Diameter Water Filter Housing |
Compatible Mfr. Model Number | AP801B, AP801T, AP802B, AP802T, Mf. No. CFS22B1.0 |
Description
Lubricant Kit, For Use With Large Diameter Water Filter Housing, Compatible Mfr. Model Number AP801B, AP801T, AP802B, AP802T, Mf. No. CFS22B1.0, Compatible with Grainger Part Number 61HJ88, 61HJ89, 61HJ90, 61HJ91, 61HJ92, Material Rubber
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-51)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Straight Drive-In Grease Fittings 10PK (37585)
- WESTWARD Fitting, 90 Deg., SS, M8x1mm Thrd Size, PK10 (52PA11)
- ALEMITE Grease Fttng Zerk, 90 deg, 8mmx1 Tapr Thrd (A2105)
- ALEMITE Grease Fitting Button Head, 3/8"-18 NPTF (A1188)
- ALEMITE Grease Fitting Drive Type, 1/8" Drive (A1736)
- ALEMITE Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (A51942)
- LINCOLN Grease Fitting Zerk, 1/4"-18 NPT (L1627)
- 3M Aqua-Pure Grease Fittings