Shop All Filtration Accessories
3M Aqua-Pure
Inline Filter, Ice Maker, 10-5/16x2-1/8In
Mfr # 5617202
Zoro # G3351564
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Application Refrigerator/Ice Maker
- Fitting Connection Type Push
- Connection Type Push
- Pipe Size - Filter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5617202
- Zoro # G3351564
- UPC # 00016145066160
- Country of Origin China
- Category Filtration Accessories
Dimensions
Diameter | 2 1/8 in |
Pipe Size - Filter | 1/4 in |
Height | 10 5/16 in |
Filter Diameter | 2 1/8 in |
Length | 10-5/16" |
Overall Height | 10 3/8 in |
Size | 1/4" |
Pipe Size | 1/4 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 1/4 in |
Description
Inline Water Filter, Reduces Chlorine Taste and Odor, Sediment, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 2 1/8 in, Overall Height 10 3/8 in, Service Life 2,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Pipe Size 1/4 in, Application Refrigerator/Ice Maker, For Use With Coffee Machines, Drink Dispensers, Ice Makers, Standards NSF, Series Aqua-Pure, Connection Type Push, Connection Size 1/4 in, Features System is a Single Vessel Design, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Exposed Flange Bright Chrome (63-F)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- KURIYAMA Tubing, Clear, Shore A 73, 7/16" I.D. (K010-0709X5)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- 3M AQUA-PURE Neutralization Media, 0.5 cu. ft. (N-050P)
- 3M AQUA-PURE Hi-Cap Resin (Cation32), 0.5 cu. ft. (H-050P)
- 3M AQUA-PURE Filter Media, Reduces Acid Neutralization/pH Correction, 0.5 cu ft, 45 lb, WTS Series (C-050P)
- PENTAIR/PENTEK Bag Filter Housing, Alum, 3 In FNPT (156113-75)
- 3M Aqua-Pure Filtration Accessories