Shop All Filtration Accessories
3M Aqua-Pure
Hi-Cap Resin (Cation32), 0.5 cu. ft.
Mfr # H-050P
Zoro # G5781054
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 12 1/2 in
- Height (In.) 11 1/2 in
- For Use With Water Treatment
- Reduces Hardness Minerals, Magnesium
- Series 3M WTS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Aqua-Pure
- MFR # H-050P
- Zoro # G5781054
- UPC # 00016145056031
- Country of Origin China
- Category Filtration Accessories
Dimensions
Dia. (In.) | 12 1/2 in |
Height (In.) | 11 1/2 in |
Details
Item | Filter Media |
For Use With | Water Treatment |
Reduces | Hardness Minerals, Magnesium |
Series | 3M WTS Series |
Material | Hi-Cap Resin |
Net Weight | 23.6 lb |
Description
Filter Media, Reduces Hardness Minerals, Magnesium, Material Hi-Cap Resin, Net Weight 23.6 lb, Series 3M WTS Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- LEGEND VALVE 3/4" FIP x CPVC TRANS. FTG NL (302-414NL)
- SUMNER Jack Stand (785283)
- AMERICAN STANDARD Urinal, White, Floor Mount, 38-1/4" H, 18" W (6400001.020)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- 3M AQUA-PURE Wrench, For AP801, AP801-C (WRENCH)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- 3M AQUA-PURE Activated Carbon Media, 0.5 cu. ft. (A-050P)
- EVERPURE Inline Filter, Medium Volume, Single Pot (EV910086-75)
- 3M Aqua-Pure Filtration Accessories