Shop All Filter Housings
3M Aqua-Pure
Filter Sump, Plastic
Mfr # 6981131P
Zoro # G2155316
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Height 15 7/8 in
- Diameter 13 1/8 in
- For Use With Whole House System
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 6981131P
- Zoro # G2155316
- UPC # 638060353851
- Country of Origin United States
- Category Filter Housings
Dimensions
Height | 15 7/8 in |
Diameter | 13 1/8 in |
Details
Item | Filter Sump |
Material of Construction | Plastic |
For Use With | Whole House System |
Material | Plastic |
Description
Filter Sump, Diameter 13 1/8 in, Height 15 7/8 in, For Use With Whole House System, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K GRATE ATRIUM 4"" GREEN (75)
- HONEYWELL T775S2008 T775 Series 2000 Relay (T775S2008)
- ASAHI Replacement Screen, 4" Size (3186040)
- ACORN MFG Acorn RIXBQ 6 Inch Bean Strap Flush (RIXBQ)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150194-75)
- 3M Aqua-Pure Filter Housings