Shop All Filter Housings
3M Aqua-Pure
Filter Housing, Water, 3/4" NPT Horizonal
Mfr # 5592001
Zoro # G1050201
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 12 1/16 in
- Max. Pressure (PSI) 300 psi
- Housing Material 304 Stainless Steel
- Head Material 316 Stainless Steel
- For Use With AP117, AP124, AP420, Mfr. No. AP110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5592001
- Zoro # G1050201
- UPC # 016145601248
- Country of Origin China
- Category Filter Housings
Dimensions
Height (In.) | 12 1/16 in |
Length (In.) | 12 1/16 in |
Dia. (In.) | 4 3/16 in |
Size | 3/4 in NPT |
Overall Length | 12 in |
Overall Height | 12 in |
Connection Size | 3/4 in |
Overall Diameter | 4 1/8 in |
Overall Width | 4 1/8 in |
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 8 gpm, Connection Size 3/4 in, Overall Height 12 in, Overall Diameter 4 1/8 in, Connection Type NPT, Overall Length 12 in, Overall Width 4 1/8 in, Application Whole House, Color Silver, Compatible Mfr. Model Number AP1001, AP110, AP117, AP124, AP420, APS117, Compatible with Grainger Part Number 25TW27, 49X980, 4LW36, Connection Gender Female, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Flapper 3" (513A-016-P4)
- MOEN Infrared Sensor Control Box (134122)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- PENTAIR Pentair OMNIFilter OB1-S-S18 Standard Filter Housing, 3/4 in Water Inlet, FNPT (OB1-S-S18)
- 3M Aqua-Pure Filter Housings