Shop All Filter Housings
3M Aqua-Pure
Filter Housing, Stainless Steel, 96 GPM
Mfr # 4808715
Zoro # G1078621
product price: $2,502.99
/ea
Free Shipping & Returns
$2,502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 39 1/2 in
- Max. Pressure (PSI) 150 psi
- Housing Material 316 Stainless Steel
- Head Material 316 Stainless Steel
- Cartridges Required 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 4808715
- Zoro # G1078621
- UPC # 016145193255
- Country of Origin Taiwan, Province of China
- Category Filter Housings
Dimensions
Height (In.) | 39 1/2 in |
Size | 2 in NPT |
Dia. (In.) | 8 in |
Length (In.) | 39 1/2 in |
Overall Length | 39 1/2 in |
Overall Height | 39 1/2 in |
Overall Width | 8 in |
Connection Size | 2 in |
Overall Diameter | 8 in |
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 96 gpm, Connection Size 2 in, Overall Height 39 1/2 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 39 1/2 in, Overall Width 8 in, Application Whole House, Color Silver, Compatible Mfr. Model Number AP1001, AP110, AP117, AP124, AP420, APS117, Compatible with Grainger Part Number 25TW27, 49X980, 4LW36, Connection Gender Male, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200025)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- 3M Aqua-Pure Filter Housings