Shop All Filter Housings
3M Aqua-Pure
Filter Housing, Stainless Steel, 64 GPM
Mfr # 4808714
Zoro # G2334647
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 29 1/2 in
- Max. Pressure (PSI) 150 psi
- Housing Material 316 Stainless Steel
- Head Material 316 Stainless Steel
- Size 2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Aqua-Pure
- MFR # 4808714
- Zoro # G2334647
- UPC # 016145192357
- Country of Origin Taiwan, Province of China
- Category Filter Housings
Dimensions
Height (In.) | 29 1/2 in |
Size | 2 in NPT |
Dia. (In.) | 8 in |
Length (In.) | 29 1/2 in |
Overall Width | 8 in |
Overall Length | 29 1/2 in |
Overall Height | 29 1/2 in |
Connection Size | 2 in |
Overall Diameter | 8 in |
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 64 gpm, Connection Size 2 in, Overall Height 29 1/2 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 29 1/2 in, Overall Width 8 in, Application Whole House, Color Silver, Compatible Mfr. Model Number AP1001, AP110, AP117, AP124, AP420, APS117, Compatible with Grainger Part Number 25TW27, 49X980, 4LW36, Connection Gender Female, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bidet Seat, With Cover, Plastic, Elongated, White (SW3056#01)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- ANVIL 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361175508)
- PFISTER Pfister Sleeve Retainer Pb (972-300V)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- AMIAD Filter Housing, 2", NPT, Flow 110 GPM (010006-000021)
- 3M Aqua-Pure Filter Housings