Shop All Filter Housings
3M Aqua-Pure
Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue
Mfr # AP801B
Zoro # G601212496
product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
$271.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 14 3/16 in
- Width (In.) 11 1/2 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Inputs/Outputs 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # AP801B
- Zoro # G601212496
- UPC # 638060355312
- Country of Origin Italy
- Category Filter Housings
Dimensions
Height (In.) | 14 3/16 in |
Width (In.) | 11 1/2 in |
Overall Width | 11 1/2 in |
Size | 1 in NPT |
Dimension (In.) | 8.66 in x 11.22 in x 18.5 in |
Overall Height | 14 1/8 in |
Length (In.) | 29 in |
Dia. (In.) | 7 3/16 in |
Overall Diameter | 7 1/8 in |
Overall Length | 29 in |
Connection Size | 1 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 20 gpm, Connection Size 1 in, Overall Height 14 1/8 in, Overall Diameter 7 1/8 in, Connection Type NPT, Overall Length 29 in, Overall Width 11 1/2 in, Application Whole House, Color Blue, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 1ZKX3, 4LW37, 4RP82, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home, Includes Filter Wrench, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever S/A-L.H.-For 4086 Wciin Tank (738153-0020A)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206.5)
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (SL17519A3-J)
- JAY R. SMITH MANUFACTURING Cap Nut, Fixture (76285-08-1)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- AMIAD Filter Screen, Yellow, 10" Length, 2" Dia (700101-000364)
- 3M Aqua-Pure Filter Housings