Shop All Filter Housings
3M Aqua-Pure
Filter Housing, 14 1/8" H, 7 1/8" Dia
Mfr # AP801T
Zoro # G101212545
product price: $127.99
/ea
Sold in multiples of 2 for $255.98
Free Shipping & Returns
$255.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 14 3/16 in
- Width (In.) 11 1/2 in
- Max. Pressure (PSI) 100 psi
- Housing Material Polypropylene
- Inputs/Outputs 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # AP801T
- Zoro # G101212545
- UPC # 638060355473
- Country of Origin Italy
- Category Filter Housings
Dimensions
Height (In.) | 14 3/16 in |
Width (In.) | 11 1/2 in |
Overall Width | 11 1/2 in |
Overall Height | 14 1/8 in |
Dimension (In.) | 8.66 in x 11.22 in x 18.5 in |
Size | 1 in NPT |
Dia. (In.) | 7 3/16 in |
Length (In.) | 18 in |
Overall Diameter | 7 1/8 in |
Connection Size | 1 in |
Overall Length | 18 in |
Description
Filter Housing, Housing Material Polypropylene, Flow Rate 20 gpm, Connection Size 1 in, Overall Height 14 1/8 in, Overall Diameter 7 1/8 in, Connection Type NPT, Overall Length 18 in, Overall Width 11 1/2 in, Application Whole House, Color Clear, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 1ZKX3, 4LW37, 4RP82, Features Protects Pipes and Appliances, Provide Drinking Water from Anywhere in the Home
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (41089)
- TW METALS SS Tubing, 304/L, 2 OD x .083 WA, 8 ft. (37574-8)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- K-FLEX USA Insul-Lock Self Seal 6'L, 1-1/8 Nom. I.D, 1/2 Wall Thickness (6RXL048118)
- 3M AQUA-PURE AP101T, 5530002 HOUSING (AP101T)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 32 GPM (4808713)
- 3M AQUA-PURE Filter Housing, Water, 3/4" NPT Horizonal (5592001)
- 3M AQUA-PURE Filter Housing, Stainless Steel, 96 GPM (4808715)
- 3M AQUA-PURE Filter Sump, Plastic (6981131P)
- PENTAIR/PENTEK Filter Housing, 1 In NPT (150233-75)
- 3M Aqua-Pure Filter Housings