Shop All RO Systems
3M Aqua-Pure
Cartridge, Filter, Pk2
Mfr # 5631201
Zoro # G0778906
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Under Sink Reverse Osmosis Water Filter
- Reduces Particulates
- Standards NSF
- Service Life 2,500 gal
- Minimum Temperature 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # 5631201
- Zoro # G0778906
- UPC # 00051128889343
- Country of Origin Mexico
- Category RO Systems
Dimensions
Overall Height | 14 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Connection Size | 1/4 in |
Diameter | 3 1/4 in |
Details
Item | Quick Connect Filter |
For Use With | Under Sink Reverse Osmosis Water Filter |
Reduces | Particulates |
Standards | NSF |
Service Life | 2,500 gal |
Minimum Temperature | 40 Degrees F |
Flow Rate | 0.6 gpm |
Application | Under Sink Water Filtration |
Minimum Pressure | 25 psi |
Compatible Mfr. Model Number | APRO5500 |
Features | Advanced Multi-Stage Reverse Osmosis Water Filtration System Helps Provide Cleaner, Better Tasting Drinking Water Through a Dedicated Faucet, Sanitary Quick Change (SQC) Cartridge Design Helps Provide Fast and Easy Cartridge Change-Out with Minimal Effort |
Filter Media | Carbon |
Series | Aqua-Pure |
Maximum Temperature | 100 Degrees F |
Maximum Pressure | 125 psi |
Micron Rating | 5 micron |
Description
Quick Connect Filter, For Use With Under Sink Reverse Osmosis Water Filter, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.6 gpm, Diameter 3 1/4 in, Overall Height 14 3/8 in, Service Life 2,500 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Under Sink Water Filtration, Standards NSF, Series Aqua-Pure, Compatible Mfr. Model Number APRO5500, Compatible with Grainger Part Number 5PT08, Connection Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size (6AYT3)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size (1WKG3)
- 3M Reverse Osmosis System, Size 300 gpd (TFS450 RO SYSTEM INCLUDES CARTRIDGES)
- HONEYWELL 50046086-001 Bundled Replacement (50046086-0)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- 3M Aqua-Pure RO Systems