Shop All Filtration Accessories
This Product is Discontinued
3M Aqua-Pure
Carbon Filter, Non-Backwash, 8 gpm (Discontinued)
Mfr # MF1044A
Zoro # G6861312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Temp. (F) 125 Degrees
- Material of Construction Plastic
- Length (In.) 10
- Reduces Chorine, Taste, Odor
- Type Non-Backwash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # MF1044A
- Zoro # G6861312
- UPC # 016145058325
- Country of Origin Unknown
- Category Filtration Accessories
Dimensions
Length (In.) | 10 |
Height (In.) | 50 |
Size | 1 in |
Outside Dia. (In.) | 10 |
Details
Item | Carbon Filter |
Max. Temp. (F) | 125 Degrees |
Material of Construction | Plastic |
Reduces | Chorine, Taste, Odor |
Type | Non-Backwash |
Connection | NPT |
For Use With | Granular Activated Carbon |
Flow Rate (GPM) | 8 |
Cartridges Required | No |
Max. Pressure (PSI) | 100 |
Capacity (Gal.) | 100,000 |
Description
Carbon Filter, Reduces Chorine, Taste, Odor, For Use With Granular Activated Carbon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.