Shop All Water Filter Cartridges
This Product is Discontinued
3M Aqua-Pure
Carbon Filter, Non-Backwash, 13 gpm (Discontinued)
Mfr # MF1354A
Zoro # G5807794
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Granular Activated Carbon
- Flow Rate (GPM) 13
- Reduces Chorine, Taste, Odor
- Height (In.) 60
- Type Non-Backwash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Aqua-Pure
- MFR # MF1354A
- Zoro # G5807794
- UPC # 016145058349
- Country of Origin Unknown
- Category Water Filter Cartridges
Dimensions
Height (In.) | 60 |
Size | 1 in |
Outside Dia. (In.) | 13 |
Length (In.) | 13 |
Details
For Use With | Granular Activated Carbon |
Flow Rate (GPM) | 13 |
Reduces | Chorine, Taste, Odor |
Type | Non-Backwash |
Material of Construction | Plastic |
Capacity (Gal.) | 100,000 |
Connection | NPT |
Item | Carbon Filter |
Max. Temp. (F) | 125 Degrees |
Max. Pressure (PSI) | 100 |
Cartridges Required | No |
Description
Carbon Filter, Reduces Chorine, Taste, Odor, For Use With Granular Activated Carbon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.