Shop All Hand Scrapers
3M
Applicator, Hand, SqueegeeDesign, PK25
Mfr # 00051128089835
Zoro # G2767037
product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand
- Overall Length 3 5/8 in
- Color Gold
- Tether Capable Tether Capable
- Material Nylon Reinforced Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00051128089835
- Zoro # G2767037
- UPC # 00051128089835
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Overall Length | 3 5/8 in |
Overall Width | 5 3/4 in |
Details
Item | Applicator |
Type | Hand |
Color | Gold |
Tether Capable | Tether Capable |
Material | Nylon Reinforced Edge |
Design | Squeegee-type |
Features | When Hand Applying Film Or Premask, It Is The Perfect Solution For Smooth Substrates and is Reusable |
Tether Style | Tether Capable |
Product Type | Applicator |
Applicator Type | Hand Applicator |
Number Included | 25 |
Description
When you need to apply film or premask, the 3M 00051128089835 Applicator is a must-have. It is perfect for smooth substrates and can be reused. When hand applying film or premask, this applicator will give you an even, professional finish. Its soft vinyl material allows it to conform to surfaces for precise results. This squeegee type applicator has a gold color that stands out against most surfaces. It also features tether capability so you can attach it to your workstation for added convenience. The 3M 00051128089835 Applicator will help you achieve great results when applying film or premask.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- TEKTON 1/4 Inch Solid Punch (66077)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- 3M Rubber Squeegee, Automotive, 2x3In, PK50 (05518)
- 3M Rubber Squeegee, 2.75x4 1/4In, Black, PK50 (05517)
- 3M Hand Applicator, Vinyl, Blue, 25 Pack (PA1-B)
- MAYHEW Wide Scraper, 1/2" (MAY14171)
- REMCO Scraper, 3 in. L, Pink (69611)
- VIKAN Hand Scraper, 8.1 in L, White (40125)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- 3M Specialty Safety Tools