Shop All Paper Dispensers
3M
Applicator, Fixed, Red, 31" L, Metal, Magnets
Mfr # 36865
Zoro # G110901676
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Metal
- For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric
- Compatible Roll Size 28 in
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36865
- Zoro # G110901676
- UPC # 00051131368651
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Compatible Roll Size | 28 in |
Length | 31 in |
Details
Item | Applicator |
Color | Red |
Material | Metal |
For Use With | 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric |
Dispenser Type | Fixed |
Compatible with Manufacturer Part Number | 36852 |
Description
Applicator, Dispenser Type Fixed, Length 31 in, Width Not Applicable, Color Red, For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number 36852, Compatible Roll Size 28 in, Material Metal, Mounting Type Magnets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 3" Header Bags, 1.50 mil, Clear (5CPH1)
- ENCORE PACKAGING Pre Cuts 12 x 17' Green Polypropylene Strapping, 500PK (P12PC2-GN)
- BUSINESS SOURCE File Pocket Legal 8 1/2" x 14" Sheet Size 1" Expansion (02019)
- ZORO SELECT 16" x 12" Open Poly Bags, 1.50 mil, Clear (5DGG3)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-48)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- ENCORE PACKAGING BiSupport Material Roll Stand 48 (EP-6455-48)
- VESTIL Paper Dispenser Stand, 2 Tier, 30" Wide (PDS-2-30)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- KEYSCO TOOLS Mobile Vertical Masker w/Cutter, W 22 In (78012)
- 3M Protective Packaging