Shop All Paper Dispensers
3M
Applicator, Fixed, Red, 24-1/4" L, Metal
Mfr # 36862
Zoro # G910901753
Free Shipping & Returns
$217.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Red
- For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric
- Compatible Roll Size 28 in
- Compatible Surface Type Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 36862
- Zoro # G910901753
- UPC # 00051131368620
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Compatible Roll Size | 28 in |
Length | 24 1/4 in |
Details
Item | Applicator |
Material | Metal |
Color | Red |
For Use With | 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric |
Compatible Surface Type | Metal |
Compatible with Manufacturer Part Number | 36852 |
Dispenser Type | Fixed |
Description
Applicator, Dispenser Type Fixed, Length 24 1/4 in, Width Not Applicable, Color Red, For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number 36852, Compatible Roll Size 28 in, Compatible Surface Type Metal, Material Metal, Mounting Type Magnets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 48", Kraft, 15/Bundle (11A699)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 12", Kraft, 10/Bundle (493U39)
- DECKER TAPE PRODUCTS Label, DL1184, PACKING LIST ENCLOSED, 3" X 5" (DL1184)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- VESTIL Paper Dispenser Stand, 2 Tier, 24" Wide (PDS-2-24)
- ENCORE PACKAGING Mobile Floor Unit (EP-5970)
- VESTIL Paper Dispenser Stand, 3 Tier, 48" Wide (PDS-3-48)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- KEYSCO TOOLS Multi Roll Mobile Masker, W 22 In (78007)
- KEYSCO TOOLS Free Standing Masker, Width 36 In (78003)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal (EP-5920-12)
- 3M Protective Packaging