Shop All Paper Dispensers
3M
Applicator, Adjustable, Red, 57" L
Mfr # 36867
Zoro # G710901649
product price: $821.69
/ea
Free Shipping & Returns
$821.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Compatible Roll Size 56 in
- Length 57 in
- For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric
- Compatible with Manufacturer Part Number 36853
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 36867
- Zoro # G710901649
- UPC # 00051131368675
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Compatible Roll Size | 56 in |
Length | 57 in |
Details
Item | Applicator |
Color | Red |
For Use With | 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric |
Compatible with Manufacturer Part Number | 36853 |
Dispenser Type | Adjustable |
Description
Applicator, Dispenser Type Adjustable, Length 57 in, Width Not Applicable, Color Red, For Use With 3M(TM) Dirt Trap and 3M(TM) Self-Stick Liquid Protection Fabric, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number 36853, Compatible Roll Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Color Tab Pocket Binder Dividers, PK5 (02073)
- ROYAL TONER Toner For TN221BK, Black, 2.5K Pages (TN221BK)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- MAYNE Charleston Mail Post - Black (5857-B)
- ENCORE PACKAGING Kraft Paper Dispenser, Horizontal (EP-5920-12)
- ZORO SELECT Dispenser Stand, 42In Double Roll (5NVZ9)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-36)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- ENCORE PACKAGING Wall Mount Unit, Single Arm, 24" (EP-6000S-24)
- HDL HARDWARE Roll Paper Holder (7369)
- 3M Protective Packaging