Shop All Food Service Appliance Parts
3M
Ap101T-2 K Kb/864
Mfr # 5530002
Zoro # G505956656
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Housing Removal Wrench
- Filter Rating 5 microns
- Reduces Fine Sediment
- Cartridge Size 2.5 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5530002
- Zoro # G505956656
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Cartridge Size | 2.5 in x 10 in |
Details
Item | Water Filter |
Includes | Housing Removal Wrench |
Filter Rating | 5 microns |
Reduces | Fine Sediment |
Description
3M 5530002. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Moisture Sensor (134786100)
- SERVER Pump Ss 10 (83000)
- MERCER CUTLERY Knife Guard, 4 x 1 In (M33110P)
- WHIRLPOOL Terminal Block (W10245259)
- 3M Ctg, Hf20 (Hf20) (5615101)
- 3M Ctg, Hf25-S (56152-03)
- 3M Ctg, Hf20-S (56151-03)
- 3M Cartridge Assembly, Hf15-Ms (Hf15-Ms) (5626113)
- 3M 3M 422 Fiberglass Resin & Repair Kit, .9 Quart (7010363204)
- 3M Ctg, Hf35-Ms (Hf35-Ms) (5615211)
- US HARDWARE Button Rosette Plst Wht (D-138B)
- 3M Food Service Appliance Parts