Shop All Film Tape
3M
Antistatic Utility Tape, 1-1/8"x72yd.
Mfr # 3M 40PR 1.125 X 72YD
Zoro # G5741106
product price: $61.99
/ea
Sold in multiples of 6 for $371.94
$371.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1-1/8"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/8" |
Tape Length | 72 yd. |
Details
Item | Antistatic Utility Tape |
Tape Backing Material | Polyester |
Tape Shape | Continuous Roll |
Tape Color | Translucent |
Tape Thickness | 2.2 mil |
Max. Tape Performance Temp. | 130 Degrees C |
Tape Tensile Strength | 20 lb./in. |
Tape Adhesive Strength | 15 oz./in. |
Standards | ASTM D 1000; ASTM E 595 |
Tape Application | Holding Notes of Work Orders; Close Static Shielding Bags; Holding, Sealing Supplies; Removing Contaminants; Label Stock |
Description
Antistatic Utility Tape,1-1/8 In.x72yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Paper Masking Green 18Inx180Ft (12218)
- BONDO PUTTY GLAZE&SPOT 4.5 OZ (907)
- COLOR PUTTY 16100 1 lbs. White Putty (11604161004)
- SUREBONDER Hot Melt Adhesive, Amber, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 53 PK (Q-735-5P)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5480 0.563 X 36YD)
- 3M Film Tape, Polyethylene, Yellow, 1In x 36Yd (483)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3 In. Wide x 36 Yards Long, Amber (KPT2-3)
- 3M Film Tape