Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tread, Mineral Coated, PK50
Mfr # 613
Zoro # G0336828
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Color Black/Yellow
- Material Mineral Coated
- Tape Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 613
- Zoro # G0336828
- UPC # 50051125859665
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Striped, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Cobalt Blue (N214)
- ZING Sign Base, 72 lb, Post/24" Stop Sign (7448)
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- 3M Anti-slip tapes, Treads & Stair Nosings