Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tread, Mineral Coated, Clear, PK50
Mfr # 620
Zoro # G0337062
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Material Mineral Coated
- Color Clear
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 620
- Zoro # G0337062
- UPC # 50051125859580
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 24 in |
Description
Anti-Slip Tread, Clear, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 35 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- MASTER LOCK Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red (503RED)
- GVS-RPB RPB Safety RZ 1/4" Male Plug (03-052-PM-RZ)
- TINGLEY Jacket, Breathable Waterproof, XL (J27113)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Anti-Slip Tape, Black, 18 ft. x 3 in (GM400)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- 3M Anti-slip tapes, Treads & Stair Nosings