Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tape, Mineral Coated, Clear
Mfr # 620
Zoro # G0337099
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Mineral Coated; Substrate: Plastic Film
- Color Clear
- Tape Color Clear
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 620
- Zoro # G0337099
- UPC # 50051125859573
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 60 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Clear, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 35 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- BARBIE CHELSA ASST 1PK (DWJ33)
- EDWARDS SIGNALING Relay, DPDT (MR201/C)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, 1 in W, Black (310-1X60)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- 3M Anti-slip tapes, Treads & Stair Nosings