Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Antislip Tape, Mineral Coated, Blck/Yellow
Mfr # 613
Zoro # G9911295
original price:
$315.91
4% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black/Yellow
- Material Mineral Coated; Substrate: Plastic Film
- Tape Color Black/Yellow
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 613
- Zoro # G9911295
- UPC # 50051125859689
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 12 in x 60 ft |
Imperial Tape Width | 12 in |
Description
Anti-Slip Tape, Black/Yellow, 12 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 36 mil, Abrasive Grade Coarse, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 600, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- 3M Anti-Slip Tape, Gray, 4 in x 60 ft. (370-4X60)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- 3M Anti-slip tapes, Treads & Stair Nosings