Shop All Mouse Pads & Wrist Rests
3M
Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver
Mfr # WR420LE
Zoro # G4601254
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Height 1"
- Depth 10.62"
- Width 19.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR420LE
- Zoro # G4601254
- UPC # 21200506994
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Depth | 10.62" |
Width | 19.58" |
Details
Color | Black |
Pad Type | Nonskid |
Features | Anti-bacterial |
Product Type | Wrist Rest |
Theme | Solid Color |
Wrist Filling Material | Gel |
Cover Material | Leatherette |
Base Material | Plastic |
Description
3MTM Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- ILC Replacement for Devilbiss 7305p-614 (7305P-614 DEVILBISS)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- 3M Mouse Pads & Wrist Rests