Shop All Monitor Privacy & Antiglare Filters
3M
Antiglare Frameless Filter for 19" Monitor
Mfr # AG190C4B
Zoro # G4587780
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Polymer Film
- Width 14.84"
- Includes Attachment Strips; Slide Mounts
- Height 11.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # AG190C4B
- Zoro # G4587780
- UPC # 51128829912
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Width | 14.84" |
Height | 11.89" |
Diagonal Monitor Size | 19" |
Details
Screen Material | Polymer Film |
Includes | Attachment Strips; Slide Mounts |
Product Type | Standard Screen Filter |
Aspect Ratio | 1899-12-30 |
Features | Removable, Slide Mount Tab |
Fits Device Type | Flat Panel Monitor |
Frame Type | Frameless |
Item | Monitor Filters |
Filter Tint | Transparent |
Description
3MTM Antiglare Frameless Filter for 19" Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH Cord Phone Coil-Hndst 25Ft Wht (TH1025W)
- ENERGIZER Industrial AAA Alkaline Battery, 24 PK (EN92)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M 3M Gold Privacy Filter For Widescreen Laptop 13.3In Unframed 16:9 (GF133W9B)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M Monitor Privacy & Antiglare Filters